Shop USA INDUSTRIALS
See all product information
Create Account
Sleeve Bearing, 10 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-46
- Zoro # G425066121
product price:Â
$
19.25
/ea
Key Features
Maximum PV
50,000 lb/sq in-fpm
Material Grade
SAE 841
Flange Type
Non-Flanged
System of Measurement
Metric
Material Group
Metallic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-46
- Zoro #
- G425066121
- UPC #
- 197666352779
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 10 mm
- Overall Length
- 25 mm
- Outside Diameter
- 16 mm
Details
- Maximum PV
- 50,000 lb/sq in-fpm
- Material Grade
- SAE 841
- Flange Type
- Non-Flanged
- System of Measurement
- Metric
- Material Group
- Metallic
- Lubricant Material
- Self Lubricated
- Closure
- Open
- Bearing Lubrication
- Maintenance-Free
- For Environment
- Food and Beverage
- Maximum Temperature
- 220 Degrees F
- Plain Bearing Material
- Bronze
- Minimum Temperature
- 10 Degrees F
- Lubrication Type
- Self Lubricating
- Load Direction
- Radial
- Color
- Bronze
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Item
- Sleeve Bearing
- Lubrication Method
- Embedded
- Standards
- SAE 841, USDA H-1
Description
Sleeve Bearing, Bore Diameter 10 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 16 mm, Overall Length 25 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.