Sleeve Bearing, 6 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-25
- Zoro # G325066030
product price:Â
$
10.25
/ea
Key Features
System of Measurement
Metric
For Environment
Food and Beverage
Maximum Temperature
220 Degrees F
Series
Food Grade Lubricated Bronze Plain Sleeve Bearings
Bearing Lubrication
Maintenance-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-25
- Zoro #
- G325066030
- UPC #
- 197666352564
- Country of Origin
- United States
Dimensions
- Overall Length
- 12 mm
- Outside Diameter
- 12 mm
- Bore Diameter
- 6 mm
Details
- System of Measurement
- Metric
- For Environment
- Food and Beverage
- Maximum Temperature
- 220 Degrees F
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Bearing Lubrication
- Maintenance-Free
- Color
- Bronze
- Lubricant Material
- Self Lubricated
- Material Group
- Metallic
- Lubrication Method
- Embedded
- Minimum Temperature
- 10 Degrees F
- Standards
- SAE 841, USDA H-1
- Lubrication Type
- Self Lubricating
- Material Grade
- SAE 841
- Plain Bearing Material
- Bronze
- Maximum PV
- 50,000 lb/sq in-fpm
- Load Direction
- Radial
- Closure
- Open
- Item
- Sleeve Bearing
- Flange Type
- Non-Flanged
Description
Sleeve Bearing, Bore Diameter 6 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 12 mm, Overall Length 12 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.