Sleeve Bearing, 16 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-205
- Zoro # G325065972
product price:Â
$
11.69
/ea
Key Features
Bore Diameter
16 mm
Load Direction
Radial
Closure
Open
System of Measurement
Metric
Lubricant Material
Self Lubricated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-205
- Zoro #
- G325065972
- UPC #
- 197666354360
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 16 mm
- Overall Length
- 25 mm
- Outside Diameter
- 20 mm
Details
- Load Direction
- Radial
- Closure
- Open
- System of Measurement
- Metric
- Lubricant Material
- Self Lubricated
- Flange Type
- Single Flange
- Item
- Sleeve Bearing
- Color
- Bronze
- Minimum Temperature
- 10 Degrees F
- Material Group
- Metallic
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Plain Bearing Material
- Bronze
- Maximum PV
- 50,000 lb/sq in-fpm
- Lubrication Method
- Embedded
- Material Grade
- SAE 841
- Standards
- SAE 841, USDA H-1
- Bearing Lubrication
- Maintenance-Free
- For Environment
- Food and Beverage
- Lubrication Type
- Self Lubricating
- Maximum Temperature
- 220 Degrees F
Description
Sleeve Bearing, Bore Diameter 16 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 20 mm, Overall Length 25 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.