Sleeve Bearing, 16 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-204
- Zoro # G725065909
product price:Â
$
9.55
/ea
Sold in multiples of 2 for
$19.10
Key Features
For Environment
Food and Beverage
Material Grade
SAE 841
Lubricant Material
Self Lubricated
Maximum PV
50,000 lb/sq in-fpm
Minimum Temperature
10 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-204
- Zoro #
- G725065909
- UPC #
- 197666354353
- Country of Origin
- United States
Dimensions
- Overall Length
- 20 mm
- Bore Diameter
- 16 mm
- Outside Diameter
- 20 mm
Details
- For Environment
- Food and Beverage
- Material Grade
- SAE 841
- Lubricant Material
- Self Lubricated
- Maximum PV
- 50,000 lb/sq in-fpm
- Minimum Temperature
- 10 Degrees F
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Lubrication Method
- Embedded
- Lubrication Type
- Self Lubricating
- Bearing Lubrication
- Maintenance-Free
- Load Direction
- Radial
- Standards
- SAE 841, USDA H-1
- Flange Type
- Single Flange
- Color
- Bronze
- Material Group
- Metallic
- Closure
- Open
- Maximum Temperature
- 220 Degrees F
- Item
- Sleeve Bearing
- System of Measurement
- Metric
- Plain Bearing Material
- Bronze
Description
Sleeve Bearing, Bore Diameter 16 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 20 mm, Overall Length 20 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.