Shop USA INDUSTRIALS
See all product information
Create Account
Sleeve Bearing, 22 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-225
- Zoro # G325066368
product price:Â
$
27.49
/ea
Key Features
Flange Type
Single Flange
Overall Length
20 mm
Bore Diameter
22 mm
Lubricant Material
Self Lubricated
Maximum PV
50,000 lb/sq in-fpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-225
- Zoro #
- G325066368
- UPC #
- 197666354568
- Country of Origin
- United States
Dimensions
- Overall Length
- 20 mm
- Bore Diameter
- 22 mm
- Outside Diameter
- 28 mm
Details
- Flange Type
- Single Flange
- Lubricant Material
- Self Lubricated
- Maximum PV
- 50,000 lb/sq in-fpm
- Plain Bearing Material
- Bronze
- Lubrication Method
- Embedded
- Load Direction
- Radial
- Lubrication Type
- Self Lubricating
- Bearing Lubrication
- Maintenance-Free
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- For Environment
- Food and Beverage
- Maximum Temperature
- 220 Degrees F
- System of Measurement
- Metric
- Closure
- Open
- Standards
- SAE 841, USDA H-1
- Material Grade
- SAE 841
- Color
- Bronze
- Minimum Temperature
- 10 Degrees F
- Material Group
- Metallic
- Item
- Sleeve Bearing
Description
Sleeve Bearing, Bore Diameter 22 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 28 mm, Overall Length 20 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.