Sleeve Bearing, 16 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-79
- Zoro # G625066365
product price:Â
$
9.45
/ea
Sold in multiples of 2 for
$18.90
Key Features
Minimum Temperature
10 Degrees F
Standards
SAE 841, USDA H-1
Plain Bearing Material
Bronze
Lubrication Method
Embedded
Flange Type
Non-Flanged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-79
- Zoro #
- G625066365
- UPC #
- 197666353103
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 16 mm
- Outside Diameter
- 20 mm
- Overall Length
- 20 mm
Details
- Minimum Temperature
- 10 Degrees F
- Item
- Sleeve Bearing
- Standards
- SAE 841, USDA H-1
- Plain Bearing Material
- Bronze
- Lubrication Method
- Embedded
- Flange Type
- Non-Flanged
- For Environment
- Food and Beverage
- Color
- Bronze
- Bearing Lubrication
- Maintenance-Free
- Maximum PV
- 50,000 lb/sq in-fpm
- Lubrication Type
- Self Lubricating
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Material Grade
- SAE 841
- Material Group
- Metallic
- System of Measurement
- Metric
- Load Direction
- Radial
- Maximum Temperature
- 220 Degrees F
- Lubricant Material
- Self Lubricated
- Closure
- Open
Description
Sleeve Bearing, Bore Diameter 16 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 20 mm, Overall Length 20 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.