Shop USA INDUSTRIALS
See all product information
Create Account
Sleeve Bearing, 16 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-83
- Zoro # G325066269
product price:Â
$
16.09
/ea
Key Features
System of Measurement
Metric
Outside Diameter
22 mm
Standards
SAE 841, USDA H-1
Material Grade
SAE 841
Bore Diameter
16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-83
- Zoro #
- G325066269
- UPC #
- 197666353141
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 22 mm
- Bore Diameter
- 16 mm
- Overall Length
- 20 mm
Details
- System of Measurement
- Metric
- Standards
- SAE 841, USDA H-1
- Material Grade
- SAE 841
- Color
- Bronze
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- For Environment
- Food and Beverage
- Item
- Sleeve Bearing
- Material Group
- Metallic
- Lubricant Material
- Self Lubricated
- Maximum PV
- 50,000 lb/sq in-fpm
- Plain Bearing Material
- Bronze
- Bearing Lubrication
- Maintenance-Free
- Flange Type
- Non-Flanged
- Load Direction
- Radial
- Minimum Temperature
- 10 Degrees F
- Closure
- Open
- Lubrication Type
- Self Lubricating
- Lubrication Method
- Embedded
- Maximum Temperature
- 220 Degrees F
Description
Sleeve Bearing, Bore Diameter 16 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 22 mm, Overall Length 20 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.