Shop USA INDUSTRIALS
See all product information
Create Account
Sleeve Bearing, 18 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-213
- Zoro # G625066129
product price:Â
$
24.99
/ea
Key Features
System of Measurement
Metric
Standards
SAE 841, USDA H-1
Overall Length
18 mm
For Environment
Food and Beverage
Material Group
Metallic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-213
- Zoro #
- G625066129
- UPC #
- 197666354445
- Country of Origin
- United States
Dimensions
- Overall Length
- 18 mm
- Outside Diameter
- 24 mm
- Bore Diameter
- 18 mm
Details
- System of Measurement
- Metric
- Standards
- SAE 841, USDA H-1
- For Environment
- Food and Beverage
- Material Group
- Metallic
- Flange Type
- Single Flange
- Color
- Bronze
- Minimum Temperature
- 10 Degrees F
- Load Direction
- Radial
- Maximum Temperature
- 220 Degrees F
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Lubrication Type
- Self Lubricating
- Closure
- Open
- Plain Bearing Material
- Bronze
- Bearing Lubrication
- Maintenance-Free
- Item
- Sleeve Bearing
- Material Grade
- SAE 841
- Lubricant Material
- Self Lubricated
- Maximum PV
- 50,000 lb/sq in-fpm
- Lubrication Method
- Embedded
Description
Sleeve Bearing, Bore Diameter 18 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 24 mm, Overall Length 18 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.