Sleeve Bearing, 20 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-222
- Zoro # G725066081
product price:Â
$
36.59
/ea
Key Features
Maximum Temperature
220 Degrees F
Material Grade
SAE 841
Lubrication Type
Self Lubricating
Material Group
Metallic
Overall Length
30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-222
- Zoro #
- G725066081
- UPC #
- 197666354537
- Country of Origin
- United States
Dimensions
- Overall Length
- 30 mm
- Outside Diameter
- 26 mm
- Bore Diameter
- 20 mm
Details
- Maximum Temperature
- 220 Degrees F
- Material Grade
- SAE 841
- Lubrication Type
- Self Lubricating
- Material Group
- Metallic
- Item
- Sleeve Bearing
- Lubricant Material
- Self Lubricated
- Maximum PV
- 50,000 lb/sq in-fpm
- System of Measurement
- Metric
- Bearing Lubrication
- Maintenance-Free
- Minimum Temperature
- 10 Degrees F
- Flange Type
- Single Flange
- Color
- Bronze
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Closure
- Open
- Standards
- SAE 841, USDA H-1
- Plain Bearing Material
- Bronze
- For Environment
- Food and Beverage
- Lubrication Method
- Embedded
- Load Direction
- Radial
Description
Sleeve Bearing, Bore Diameter 20 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 26 mm, Overall Length 30 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.