Shop USA INDUSTRIALS
See all product information
Create Account
Sleeve Bearing, 18 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-214
- Zoro # G225065867
product price:Â
$
28.75
/ea
Key Features
Maximum Temperature
220 Degrees F
Color
Bronze
Lubrication Method
Embedded
Closure
Open
Plain Bearing Material
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-214
- Zoro #
- G225065867
- UPC #
- 197666354452
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 18 mm
- Overall Length
- 22 mm
- Outside Diameter
- 24 mm
Details
- Maximum Temperature
- 220 Degrees F
- Color
- Bronze
- Lubrication Method
- Embedded
- Closure
- Open
- Plain Bearing Material
- Bronze
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Minimum Temperature
- 10 Degrees F
- Material Grade
- SAE 841
- Material Group
- Metallic
- Bearing Lubrication
- Maintenance-Free
- For Environment
- Food and Beverage
- System of Measurement
- Metric
- Flange Type
- Single Flange
- Maximum PV
- 50,000 lb/sq in-fpm
- Load Direction
- Radial
- Lubrication Type
- Self Lubricating
- Standards
- SAE 841, USDA H-1
- Item
- Sleeve Bearing
- Lubricant Material
- Self Lubricated
Description
Sleeve Bearing, Bore Diameter 18 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 24 mm, Overall Length 22 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.