Shop USA INDUSTRIALS
See all product information
Create Account
Sleeve Bearing, 3 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-152
- Zoro # G725066111
product price:Â
$
6.35
/ea
Sold in multiples of 2 for
$12.70
Key Features
Flange Type
Single Flange
Maximum PV
50,000 lb/sq in-fpm
Standards
SAE 841, USDA H-1
Minimum Temperature
10 Degrees F
Outside Diameter
6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSAB-PB-FDA-152
- Zoro #
- G725066111
- UPC #
- 197666353837
- Country of Origin
- United States
- Flange Type
- Single Flange
- Maximum PV
- 50,000 lb/sq in-fpm
- Standards
- SAE 841, USDA H-1
- Item
- Sleeve Bearing
- Minimum Temperature
- 10 Degrees F
- Material Group
- Metallic
- Maximum Temperature
- 220 Degrees F
- System of Measurement
- Metric
- Closure
- Open
- Lubricant Material
- Self Lubricated
- For Environment
- Food and Beverage
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Lubrication Method
- Embedded
- Material Grade
- SAE 841
- Color
- Bronze
- Load Direction
- Radial
- Lubrication Type
- Self Lubricating
- Plain Bearing Material
- Bronze
- Bearing Lubrication
- Maintenance-Free
Dimensions
- Outside Diameter
- 6 mm
- Bore Diameter
- 3 mm
- Overall Length
- 4 mm
Description
Sleeve Bearing, Bore Diameter 3 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 6 mm, Overall Length 4 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.