Sleeve Bearing, 8 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-168
- Zoro # G225066093
product price:Â
$
8.99
/ea
Sold in multiples of 2 for
$17.98
Key Features
Closure
Open
Overall Length
12 mm
Bearing Lubrication
Maintenance-Free
Bore Diameter
8 mm
Series
Food Grade Lubricated Bronze Plain Flanged Bearings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-168
- Zoro #
- G225066093
- UPC #
- 197666353998
- Country of Origin
- United States
Dimensions
- Overall Length
- 12 mm
- Bore Diameter
- 8 mm
- Outside Diameter
- 12 mm
Details
- Closure
- Open
- Bearing Lubrication
- Maintenance-Free
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Load Direction
- Radial
- Lubrication Type
- Self Lubricating
- Flange Type
- Single Flange
- Plain Bearing Material
- Bronze
- Standards
- SAE 841, USDA H-1
- Item
- Sleeve Bearing
- Maximum PV
- 50,000 lb/sq in-fpm
- For Environment
- Food and Beverage
- Lubricant Material
- Self Lubricated
- Color
- Bronze
- System of Measurement
- Metric
- Lubrication Method
- Embedded
- Maximum Temperature
- 220 Degrees F
- Material Grade
- SAE 841
- Material Group
- Metallic
- Minimum Temperature
- 10 Degrees F
Description
Sleeve Bearing, Bore Diameter 8 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 12 mm, Overall Length 12 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.