Shop USA INDUSTRIALS
See all product information
Create Account
Sleeve Bearing, 25 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-114
- Zoro # G825065939
product price:Â
$
14.89
/ea
Key Features
Bore Diameter
25 mm
Lubrication Method
Embedded
Lubricant Material
Self Lubricated
Plain Bearing Material
Bronze
Bearing Lubrication
Maintenance-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-114
- Zoro #
- G825065939
- UPC #
- 197666353455
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 25 mm
- Outside Diameter
- 30 mm
- Overall Length
- 30 mm
Details
- Lubrication Method
- Embedded
- Lubricant Material
- Self Lubricated
- Plain Bearing Material
- Bronze
- Bearing Lubrication
- Maintenance-Free
- Material Group
- Metallic
- Maximum Temperature
- 220 Degrees F
- Minimum Temperature
- 10 Degrees F
- Color
- Bronze
- Closure
- Open
- Load Direction
- Radial
- Maximum PV
- 50,000 lb/sq in-fpm
- Flange Type
- Non-Flanged
- Item
- Sleeve Bearing
- System of Measurement
- Metric
- For Environment
- Food and Beverage
- Material Grade
- SAE 841
- Lubrication Type
- Self Lubricating
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Standards
- SAE 841, USDA H-1
Description
Sleeve Bearing, Bore Diameter 25 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 30 mm, Overall Length 30 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.