Sleeve Bearing, 3 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-2
- Zoro # G925066089
product price:Â
$
5.99
/ea
Sold in multiples of 2 for
$11.98
Key Features
Load Direction
Radial
Plain Bearing Material
Bronze
Material Group
Metallic
Overall Length
6 mm
Lubrication Method
Embedded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-2
- Zoro #
- G925066089
- UPC #
- 197666352335
- Country of Origin
- United States
Dimensions
- Overall Length
- 6 mm
- Outside Diameter
- 6 mm
- Bore Diameter
- 3 mm
Details
- Item
- Sleeve Bearing
- Load Direction
- Radial
- Plain Bearing Material
- Bronze
- Material Group
- Metallic
- Lubrication Method
- Embedded
- Color
- Bronze
- System of Measurement
- Metric
- Flange Type
- Non-Flanged
- Maximum Temperature
- 220 Degrees F
- Material Grade
- SAE 841
- Closure
- Open
- Lubricant Material
- Self Lubricated
- Maximum PV
- 50,000 lb/sq in-fpm
- For Environment
- Food and Beverage
- Standards
- SAE 841, USDA H-1
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Lubrication Type
- Self Lubricating
- Minimum Temperature
- 10 Degrees F
- Bearing Lubrication
- Maintenance-Free
Description
Sleeve Bearing, Bore Diameter 3 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 6 mm, Overall Length 6 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.