Shop USA INDUSTRIALS
See all product information
Create Account
Sleeve Bearing, 25 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-116
- Zoro # G425065988
product price:Â
$
43.99
/ea
Key Features
Closure
Open
Color
Bronze
Bearing Lubrication
Maintenance-Free
Lubrication Method
Embedded
Material Grade
SAE 841
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-116
- Zoro #
- G425065988
- UPC #
- 197666353479
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 30 mm
- Overall Length
- 50 mm
- Bore Diameter
- 25 mm
Details
- Closure
- Open
- Color
- Bronze
- Bearing Lubrication
- Maintenance-Free
- Lubrication Method
- Embedded
- Material Grade
- SAE 841
- Lubricant Material
- Self Lubricated
- System of Measurement
- Metric
- Lubrication Type
- Self Lubricating
- Flange Type
- Non-Flanged
- Maximum PV
- 50,000 lb/sq in-fpm
- For Environment
- Food and Beverage
- Load Direction
- Radial
- Material Group
- Metallic
- Item
- Sleeve Bearing
- Minimum Temperature
- 10 Degrees F
- Maximum Temperature
- 220 Degrees F
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Plain Bearing Material
- Bronze
- Standards
- SAE 841, USDA H-1
Description
Sleeve Bearing, Bore Diameter 25 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 30 mm, Overall Length 50 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.