Sleeve Bearing, 6 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-20
- Zoro # G925065907
product price:Â
$
7.95
/ea
Sold in multiples of 2 for
$15.90
Key Features
Closure
Open
Flange Type
Non-Flanged
Minimum Temperature
10 Degrees F
Maximum Temperature
220 Degrees F
Maximum PV
50,000 lb/sq in-fpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-20
- Zoro #
- G925065907
- UPC #
- 197666352519
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 6 mm
- Outside Diameter
- 10 mm
- Overall Length
- 10 mm
Details
- Closure
- Open
- Flange Type
- Non-Flanged
- Minimum Temperature
- 10 Degrees F
- Maximum Temperature
- 220 Degrees F
- Maximum PV
- 50,000 lb/sq in-fpm
- Item
- Sleeve Bearing
- Color
- Bronze
- For Environment
- Food and Beverage
- Plain Bearing Material
- Bronze
- Lubrication Type
- Self Lubricating
- Lubricant Material
- Self Lubricated
- System of Measurement
- Metric
- Material Group
- Metallic
- Standards
- SAE 841, USDA H-1
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Lubrication Method
- Embedded
- Bearing Lubrication
- Maintenance-Free
- Material Grade
- SAE 841
- Load Direction
- Radial
Description
Sleeve Bearing, Bore Diameter 6 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 10 mm, Overall Length 10 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.