Shop USA INDUSTRIALS
See all product information
Create Account
Sleeve Bearing, 25 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-119
- Zoro # G725065893
product price:Â
$
45.49
/ea
Key Features
Color
Bronze
Maximum Temperature
220 Degrees F
For Environment
Food and Beverage
Material Group
Metallic
Bearing Lubrication
Maintenance-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-119
- Zoro #
- G725065893
- UPC #
- 197666353509
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 25 mm
- Outside Diameter
- 32 mm
- Overall Length
- 32 mm
Details
- Color
- Bronze
- Maximum Temperature
- 220 Degrees F
- For Environment
- Food and Beverage
- Material Group
- Metallic
- Bearing Lubrication
- Maintenance-Free
- Minimum Temperature
- 10 Degrees F
- Plain Bearing Material
- Bronze
- Closure
- Open
- Material Grade
- SAE 841
- Lubricant Material
- Self Lubricated
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Flange Type
- Non-Flanged
- Lubrication Type
- Self Lubricating
- Maximum PV
- 50,000 lb/sq in-fpm
- Item
- Sleeve Bearing
- Lubrication Method
- Embedded
- Load Direction
- Radial
- Standards
- SAE 841, USDA H-1
- System of Measurement
- Metric
Description
Sleeve Bearing, Bore Diameter 25 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 32 mm, Overall Length 32 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.