Sleeve Bearing, 50 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-238
- Zoro # G125066018
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Plain Bearing Material
Bronze
Color
Bronze
Maximum Temperature
220 Degrees F
Outside Diameter
60 mm
For Environment
Food and Beverage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-238
- Zoro #
- G125066018
- UPC #
- 197666354698
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 60 mm
- Overall Length
- 50 mm
- Bore Diameter
- 50 mm
Details
- Plain Bearing Material
- Bronze
- Color
- Bronze
- Maximum Temperature
- 220 Degrees F
- For Environment
- Food and Beverage
- Bearing Lubrication
- Maintenance-Free
- Item
- Sleeve Bearing
- Material Group
- Metallic
- Minimum Temperature
- 10 Degrees F
- Lubrication Type
- Self Lubricating
- Lubrication Method
- Embedded
- Material Grade
- SAE 841
- Standards
- SAE 841, USDA H-1
- Closure
- Open
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Flange Type
- Single Flange
- Lubricant Material
- Self Lubricated
- Maximum PV
- 50,000 lb/sq in-fpm
- System of Measurement
- Metric
- Load Direction
- Radial
Description
Sleeve Bearing, Bore Diameter 50 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 60 mm, Overall Length 50 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.