Sleeve Bearing, 30 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-128
- Zoro # G825065861
product price:Â
$
39.79
/ea
Key Features
Maximum Temperature
220 Degrees F
Color
Bronze
Closure
Open
Flange Type
Non-Flanged
Load Direction
Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-128
- Zoro #
- G825065861
- UPC #
- 197666353592
- Country of Origin
- United States
Dimensions
- Overall Length
- 30 mm
- Outside Diameter
- 38 mm
- Bore Diameter
- 30 mm
Details
- Maximum Temperature
- 220 Degrees F
- Color
- Bronze
- Closure
- Open
- Flange Type
- Non-Flanged
- Load Direction
- Radial
- Material Group
- Metallic
- Lubricant Material
- Self Lubricated
- Item
- Sleeve Bearing
- Lubrication Type
- Self Lubricating
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Metric
- Lubrication Method
- Embedded
- For Environment
- Food and Beverage
- Minimum Temperature
- 10 Degrees F
- Plain Bearing Material
- Bronze
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Maximum PV
- 50,000 lb/sq in-fpm
- Standards
- SAE 841, USDA H-1
- Material Grade
- SAE 841
Description
Sleeve Bearing, Bore Diameter 30 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 38 mm, Overall Length 30 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.