Shop USA INDUSTRIALS
See all product information
Create Account
Sleeve Bearing, 5 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-10
- Zoro # G425066053
product price:Â
$
6.35
/ea
Sold in multiples of 2 for
$12.70
Key Features
System of Measurement
Metric
Maximum Temperature
220 Degrees F
Closure
Open
Material Grade
SAE 841
Bearing Lubrication
Maintenance-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-10
- Zoro #
- G425066053
- UPC #
- 197666352410
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 8 mm
- Bore Diameter
- 5 mm
- Overall Length
- 10 mm
Details
- System of Measurement
- Metric
- Maximum Temperature
- 220 Degrees F
- Closure
- Open
- Material Grade
- SAE 841
- Bearing Lubrication
- Maintenance-Free
- Lubrication Type
- Self Lubricating
- Plain Bearing Material
- Bronze
- Flange Type
- Non-Flanged
- Minimum Temperature
- 10 Degrees F
- Lubrication Method
- Embedded
- Maximum PV
- 50,000 lb/sq in-fpm
- Color
- Bronze
- Load Direction
- Radial
- Material Group
- Metallic
- Standards
- SAE 841, USDA H-1
- For Environment
- Food and Beverage
- Lubricant Material
- Self Lubricated
- Item
- Sleeve Bearing
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
Description
Sleeve Bearing, Bore Diameter 5 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 8 mm, Overall Length 10 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.