Shop USA INDUSTRIALS
See all product information
Create Account
SleeveBearing, 3/8", Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-MIL-18
- Zoro # G725065947
product price:Â
$
8.05
/ea
Sold in multiples of 2 for
$16.10
Key Features
System of Measurement
Inch
Series
Mil. Spec Lubricated Bronze Flanged Sleeve Bearings
Plain Bearing Material
Bronze
Flange Type
Single Flange
Lubrication Type
Self Lubricating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-MIL-18
- Zoro #
- G725065947
- UPC #
- 197666354872
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 3/8 in
- Flange Diameter
- 0.625 in
- Overall Length
- 1/2 in
- Outside Diameter
- 1/2 in
Details
- System of Measurement
- Inch
- Series
- Mil. Spec Lubricated Bronze Flanged Sleeve Bearings
- Plain Bearing Material
- Bronze
- Flange Type
- Single Flange
- Lubrication Type
- Self Lubricating
- Color
- Bronze
- Item
- Sleeve Bearing
- Bearing Lubrication
- Maintenance-Free
- Load Direction
- Radial
- Closure
- Open
- Minimum Temperature
- 10 Degrees F
- Maximum PV
- 50,000 lb/sq in-fpm
- Standards
- ASTM B438, MIL-B-5687, MIL-L-15016
- Maximum Temperature
- 220 Degrees F
- Material Grade
- SAE 841
- Lubricant Material
- Self Lubricated
- Material Group
- Metallic
- Lubrication Method
- Embedded
Description
Sleeve Bearing, Bore Diameter 3/8 in, Closure Open, Flange Diameter 0.625 in, Flange Type Single Flange, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 1/2 in, Overall Length 1/2 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial, Lubrication Method Embedded, Material Grade SAE 841
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.