Sleeve Bearing, 15 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-74
- Zoro # G225065935
product price:Â
$
8.59
/ea
Sold in multiples of 2 for
$17.18
Key Features
Closure
Open
Lubricant Material
Self Lubricated
Maximum PV
50,000 lb/sq in-fpm
Series
Food Grade Lubricated Bronze Plain Sleeve Bearings
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-74
- Zoro #
- G225065935
- UPC #
- 197666353059
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 19 mm
- Overall Length
- 20 mm
- Bore Diameter
- 15 mm
Details
- Closure
- Open
- Item
- Sleeve Bearing
- Lubricant Material
- Self Lubricated
- Maximum PV
- 50,000 lb/sq in-fpm
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- System of Measurement
- Metric
- For Environment
- Food and Beverage
- Material Group
- Metallic
- Material Grade
- SAE 841
- Minimum Temperature
- 10 Degrees F
- Maximum Temperature
- 220 Degrees F
- Flange Type
- Non-Flanged
- Bearing Lubrication
- Maintenance-Free
- Color
- Bronze
- Lubrication Method
- Embedded
- Standards
- SAE 841, USDA H-1
- Load Direction
- Radial
- Plain Bearing Material
- Bronze
- Lubrication Type
- Self Lubricating
Description
Sleeve Bearing, Bore Diameter 15 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 19 mm, Overall Length 20 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.