Shop USA INDUSTRIALS
See all product information
Create Account
Sleeve Bearing, 35 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-132
- Zoro # G425066343
product price:Â
$
25.99
/ea
Key Features
For Environment
Food and Beverage
Lubrication Method
Embedded
Outside Diameter
44 mm
Flange Type
Non-Flanged
Load Direction
Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-132
- Zoro #
- G425066343
- UPC #
- 197666353639
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 44 mm
- Bore Diameter
- 35 mm
- Overall Length
- 22 mm
Details
- For Environment
- Food and Beverage
- Lubrication Method
- Embedded
- Flange Type
- Non-Flanged
- Load Direction
- Radial
- Bearing Lubrication
- Maintenance-Free
- Closure
- Open
- Lubricant Material
- Self Lubricated
- Standards
- SAE 841, USDA H-1
- Minimum Temperature
- 10 Degrees F
- Maximum PV
- 50,000 lb/sq in-fpm
- Lubrication Type
- Self Lubricating
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Maximum Temperature
- 220 Degrees F
- Plain Bearing Material
- Bronze
- System of Measurement
- Metric
- Material Group
- Metallic
- Material Grade
- SAE 841
- Item
- Sleeve Bearing
- Color
- Bronze
Description
Sleeve Bearing, Bore Diameter 35 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 44 mm, Overall Length 22 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.