Sleeve Bearing, 8 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-36
- Zoro # G825065984
product price:Â
$
12.69
/ea
Key Features
Load Direction
Radial
Bore Diameter
8 mm
Maximum Temperature
220 Degrees F
For Environment
Food and Beverage
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-36
- Zoro #
- G825065984
- UPC #
- 197666352670
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 8 mm
- Outside Diameter
- 14 mm
- Overall Length
- 20 mm
Details
- Load Direction
- Radial
- Maximum Temperature
- 220 Degrees F
- For Environment
- Food and Beverage
- System of Measurement
- Metric
- Lubricant Material
- Self Lubricated
- Item
- Sleeve Bearing
- Material Grade
- SAE 841
- Minimum Temperature
- 10 Degrees F
- Lubrication Type
- Self Lubricating
- Closure
- Open
- Bearing Lubrication
- Maintenance-Free
- Material Group
- Metallic
- Color
- Bronze
- Flange Type
- Non-Flanged
- Maximum PV
- 50,000 lb/sq in-fpm
- Plain Bearing Material
- Bronze
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Standards
- SAE 841, USDA H-1
- Lubrication Method
- Embedded
Description
Sleeve Bearing, Bore Diameter 8 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 14 mm, Overall Length 20 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.