Sleeve Bearing, 20 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-96
- Zoro # G225065911
product price:Â
$
17.49
/ea
Key Features
Color
Bronze
Load Direction
Radial
Plain Bearing Material
Bronze
Bore Diameter
20 mm
Lubrication Method
Embedded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-96
- Zoro #
- G225065911
- UPC #
- 197666353271
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 20 mm
- Outside Diameter
- 25 mm
- Overall Length
- 20 mm
Details
- Color
- Bronze
- Load Direction
- Radial
- Plain Bearing Material
- Bronze
- Lubrication Method
- Embedded
- Material Group
- Metallic
- Lubrication Type
- Self Lubricating
- Standards
- SAE 841, USDA H-1
- Flange Type
- Non-Flanged
- Minimum Temperature
- 10 Degrees F
- Maximum Temperature
- 220 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Closure
- Open
- Material Grade
- SAE 841
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- System of Measurement
- Metric
- Item
- Sleeve Bearing
- Maximum PV
- 50,000 lb/sq in-fpm
- For Environment
- Food and Beverage
- Lubricant Material
- Self Lubricated
Description
Sleeve Bearing, Bore Diameter 20 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 25 mm, Overall Length 20 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.