Sleeve Bearing, 6 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-158
- Zoro # G825065885
product price:Â
$
8.89
/ea
Sold in multiples of 2 for
$17.78
Key Features
For Environment
Food and Beverage
Lubrication Method
Embedded
Material Group
Metallic
Bearing Lubrication
Maintenance-Free
Maximum Temperature
220 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-158
- Zoro #
- G825065885
- UPC #
- 197666353899
- Country of Origin
- United States
Dimensions
- Overall Length
- 6 mm
- Outside Diameter
- 10 mm
- Bore Diameter
- 6 mm
Details
- For Environment
- Food and Beverage
- Lubrication Method
- Embedded
- Item
- Sleeve Bearing
- Material Group
- Metallic
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 220 Degrees F
- Lubrication Type
- Self Lubricating
- Standards
- SAE 841, USDA H-1
- Color
- Bronze
- Lubricant Material
- Self Lubricated
- Flange Type
- Single Flange
- Material Grade
- SAE 841
- Closure
- Open
- System of Measurement
- Metric
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Maximum PV
- 50,000 lb/sq in-fpm
- Minimum Temperature
- 10 Degrees F
- Plain Bearing Material
- Bronze
- Load Direction
- Radial
Description
Sleeve Bearing, Bore Diameter 6 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 10 mm, Overall Length 6 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.