SleeveBearing, 3/8", Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-MIL-4
- Zoro # G525066106
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Key Features
Load Direction
Radial
Minimum Temperature
10 Degrees F
Material Grade
SAE 841
Color
Bronze
Lubrication Type
Self Lubricating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-MIL-4
- Zoro #
- G525066106
- UPC #
- 197666354735
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 3/8 in
- Outside Diameter
- 1/2 in
- Overall Length
- 3/8 in
Details
- Load Direction
- Radial
- Minimum Temperature
- 10 Degrees F
- Material Grade
- SAE 841
- Color
- Bronze
- Lubrication Type
- Self Lubricating
- Flange Type
- Non-Flanged
- Lubricant Material
- Self Lubricated
- Maximum Temperature
- 220 Degrees F
- Material Group
- Metallic
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Inch
- Standards
- ASTM B438, MIL-B-5687, MIL-L-15016
- Closure
- Open
- Plain Bearing Material
- Bronze
- Maximum PV
- 50,000 lb/sq in-fpm
- Lubrication Method
- Embedded
- Item
- Sleeve Bearing
- Series
- Mil. Spec Lubricated Bronze Sleeve Bearings
Description
Sleeve Bearing, Bore Diameter 3/8 in, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 1/2 in, Overall Length 3/8 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial, Lubrication Method Embedded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.