SleeveBearing, 1/2", Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-MIL-13
- Zoro # G525065871
product price:Â
$
9.95
/ea
Key Features
Flange Type
Non-Flanged
Color
Bronze
Series
Mil. Spec Lubricated Bronze Sleeve Bearings
Bore Diameter
1/2 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-MIL-13
- Zoro #
- G525065871
- UPC #
- 197666354827
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 1/2 in
- Outside Diameter
- 3/4 in
- Overall Length
- 1/2 in
Details
- Flange Type
- Non-Flanged
- Color
- Bronze
- Series
- Mil. Spec Lubricated Bronze Sleeve Bearings
- System of Measurement
- Inch
- Bearing Lubrication
- Maintenance-Free
- Item
- Sleeve Bearing
- Standards
- ASTM B438, MIL-B-5687, MIL-L-15016
- Material Grade
- SAE 841
- Material Group
- Metallic
- Lubrication Method
- Embedded
- Maximum PV
- 50,000 lb/sq in-fpm
- Load Direction
- Radial
- Plain Bearing Material
- Bronze
- Lubricant Material
- Self Lubricated
- Maximum Temperature
- 220 Degrees F
- Closure
- Open
- Minimum Temperature
- 10 Degrees F
- Lubrication Type
- Self Lubricating
Description
Sleeve Bearing, Bore Diameter 1/2 in, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 3/4 in, Overall Length 1/2 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial, Lubrication Method Embedded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.