SleeveBearing, 1/2", Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-MIL-24
- Zoro # G525065901
product price:Â
$
12.29
/ea
Key Features
Flange Diameter
1 in
Bearing Lubrication
Maintenance-Free
Closure
Open
Flange Type
Single Flange
Lubricant Material
Self Lubricated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-MIL-24
- Zoro #
- G525065901
- UPC #
- 197666354933
- Country of Origin
- United States
Dimensions
- Flange Diameter
- 1 in
- Overall Length
- 3/4 in
- Outside Diameter
- 3/4 in
- Bore Diameter
- 1/2 in
Details
- Bearing Lubrication
- Maintenance-Free
- Closure
- Open
- Flange Type
- Single Flange
- Lubricant Material
- Self Lubricated
- Load Direction
- Radial
- Material Group
- Metallic
- Maximum PV
- 50,000 lb/sq in-fpm
- Series
- Mil. Spec Lubricated Bronze Flanged Sleeve Bearings
- Minimum Temperature
- 10 Degrees F
- Maximum Temperature
- 220 Degrees F
- Item
- Sleeve Bearing
- Plain Bearing Material
- Bronze
- Lubrication Type
- Self Lubricating
- Standards
- ASTM B438, MIL-B-5687, MIL-L-15016
- System of Measurement
- Inch
- Material Grade
- SAE 841
- Color
- Bronze
- Lubrication Method
- Embedded
Description
Sleeve Bearing, Bore Diameter 1/2 in, Closure Open, Flange Diameter 1 in, Flange Type Single Flange, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 3/4 in, Overall Length 3/4 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial, Lubrication Method Embedded, Material Grade SAE 841
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.