Sleeve Bearing, 14 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-190
- Zoro # G625065979
product price:Â
$
10.75
/ea
Key Features
System of Measurement
Metric
Bore Diameter
14 mm
Bearing Lubrication
Maintenance-Free
Maximum Temperature
220 Degrees F
Lubrication Method
Embedded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-190
- Zoro #
- G625065979
- UPC #
- 197666354216
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 14 mm
- Outside Diameter
- 18 mm
- Overall Length
- 12 mm
Details
- System of Measurement
- Metric
- Bearing Lubrication
- Maintenance-Free
- Item
- Sleeve Bearing
- Maximum Temperature
- 220 Degrees F
- Lubrication Method
- Embedded
- Standards
- SAE 841, USDA H-1
- Maximum PV
- 50,000 lb/sq in-fpm
- Lubrication Type
- Self Lubricating
- Plain Bearing Material
- Bronze
- For Environment
- Food and Beverage
- Flange Type
- Single Flange
- Load Direction
- Radial
- Lubricant Material
- Self Lubricated
- Minimum Temperature
- 10 Degrees F
- Material Group
- Metallic
- Color
- Bronze
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Material Grade
- SAE 841
- Closure
- Open
Description
Sleeve Bearing, Bore Diameter 14 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 18 mm, Overall Length 12 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.