SleeveBearing, 1/2", Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-MIL-23
- Zoro # G925066263
product price:Â
$
10.89
/ea
Key Features
Overall Length
1/2 in
Closure
Open
Bearing Lubrication
Maintenance-Free
Lubricant Material
Self Lubricated
Flange Diameter
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-MIL-23
- Zoro #
- G925066263
- UPC #
- 197666354926
- Country of Origin
- United States
Dimensions
- Overall Length
- 1/2 in
- Flange Diameter
- 1 in
- Outside Diameter
- 3/4 in
- Bore Diameter
- 1/2 in
Details
- Closure
- Open
- Bearing Lubrication
- Maintenance-Free
- Lubricant Material
- Self Lubricated
- Material Grade
- SAE 841
- Flange Type
- Single Flange
- Item
- Sleeve Bearing
- Standards
- ASTM B438, MIL-B-5687, MIL-L-15016
- Material Group
- Metallic
- Lubrication Method
- Embedded
- System of Measurement
- Inch
- Plain Bearing Material
- Bronze
- Color
- Bronze
- Maximum PV
- 50,000 lb/sq in-fpm
- Load Direction
- Radial
- Maximum Temperature
- 220 Degrees F
- Lubrication Type
- Self Lubricating
- Minimum Temperature
- 10 Degrees F
- Series
- Mil. Spec Lubricated Bronze Flanged Sleeve Bearings
Description
Sleeve Bearing, Bore Diameter 1/2 in, Closure Open, Flange Diameter 1 in, Flange Type Single Flange, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 3/4 in, Overall Length 1/2 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial, Lubrication Method Embedded, Material Grade SAE 841
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.