Shop USA INDUSTRIALS
See all product information
Create Account
SS, 45Elbow, 1/2"SocketxSocket
- Mfr # ZUSA-PF-23003
- Zoro # G222967867
product price:Â
$
9.69
/ea
Key Features
Fitting Side B Type
Socket
Maximum Operating Pressure
150 psi
Color
Silver
Fitting Side A Type
Socket
Fitting Side B Nominal Pipe Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23003
- Zoro #
- G222967867
- UPC #
- 00197666225967
- Country of Origin
- China
- Item
- Metal Pipe Elbow
- Fitting Side B Type
- Socket
- Maximum Operating Pressure
- 150 psi
- Color
- Silver
- Fitting Side A Type
- Socket
- For Pipe Schedule
- Schedule 40
- Class
- Class 150
- Finish/Coating
- None
- Includes Pre-Applied Thread Sealant
- No
- Specific Fitting Shape
- 45 Degrees Elbow
- Application
- Air, Gases, Oils, Potable Water
- Includes Seal
- No
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Wire Rope Length
- 1 55/64 in
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Overall Length
- 1 55/64 in
- Length
- 1 55/64 in
Description
45 Degrees Elbow, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1/2 in, Not Applicable, Socket, Not Applicable, Not Applicable, 1/2 in, Not Applicable, Socket, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.