Shop USA INDUSTRIALS
See all product information
Create Account
Stainless Steel, x
- Mfr # ZUSA-PF-22762
- Zoro # G422967926
product price:Â
$
37.99
/ea
Key Features
Hex Size
1 31/32 in
Includes Seal
No
Wire Rope Length
2 19/64 in
Fitting Side A Pipe Threading
11 1/2
Fitting Side A Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22762
- Zoro #
- G422967926
- UPC #
- 00197666235935
- Country of Origin
- China
- Includes Seal
- No
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side A Type
- Threaded
- Side A Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Fitting Side B Pipe Threading
- 11 1/2
- Color
- Silver
- Fitting Side A Gender
- Male
- Includes Pre-Applied Thread Sealant
- No
- Finish/Coating
- None
- Fitting Side B Gender
- Male
- Application
- Air, Gases, Oils, Potable Water
- Item
- Metal Pipe Straight
- Side B Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi
- Fitting Side B Type
- Threaded
- Class
- Class 150
- Specific Fitting Shape
- Straight
- Wire Color
- Silver
Dimensions
- Hex Size
- 1 31/32 in
- Wire Rope Length
- 2 19/64 in
- Fitting Thread Size A
- 1 1/2"-11.5
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Fitting Thread Size B
- 1 1/2"-11.5
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Overall Length
- 2 19/64 in
- Length
- 2 19/64 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1 1/2 in, Male, Threaded, 11 1/2, 1 1/2 In.-11.5, 1 1/2 in, Male, Threaded, 11 1/2, 1 1/2 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.