Shop SCI
See all product information
Create Account
Elbow
- Mfr # 4316010556
- Zoro # G823939744
product price:Â
$
23.45
/ea
Key Features
Side B Thread Type
NPT
Fitting Side B Nominal Pipe Size
3/4 in
Color
Gray
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4316010556
- Zoro #
- G823939744
- UPC #
- -
- Country of Origin
- China
- Item
- Metal Pipe Elbow
- Side B Thread Type
- NPT
- Color
- Gray
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Gender
- Female
- Fitting Side B Pipe Threading
- 14
- Fitting Side A Gender
- Female
- Fitting Side A Pipe Threading
- 14
- Finish/Coating
- Galvanized
- Fitting Side B Type
- Threaded
- Specific Fitting Shape
- 90 Degrees Elbow
- Application
- Air, Gases, Non-Potable Water, Oils
- Includes Seal
- No
- For Pipe Schedule
- Schedule 40
- Side A Thread Type
- NPT
- Fitting Side A Type
- Threaded
- Wire Color
- Gray
Dimensions
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Fitting Side A Nominal Pipe Size
- 3/4 in
Description
90 Degrees Elbow, Malleable Iron, Galvanized, Not Applicable, Class Not Applicable, For Pipe Schedule Schedule 40, 3/4 in, Female, Threaded, Not Applicable, 14, Not Applicable, 3/4 in, Female, Threaded, Not Applicable, 14, Not Applicable, Not Applicable Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.