Stainless Steel, x
- Mfr # ZUSA-PF-22870
- Zoro # G222969632
product price:Â
$
38.69
/ea
Key Features
Finish/Coating
None
Includes Pre-Applied Thread Sealant
No
Fitting Thread Size A
1 1/2"-11.5
Maximum Operating Pressure
150 psi
Fitting Thread Size B
1 1/4"-11.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22870
- Zoro #
- G222969632
- UPC #
- 00197666236901
- Country of Origin
- China
- Finish/Coating
- None
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 150 psi
- Item
- Metal Pipe Straight
- Fitting Side A Gender
- Male
- Side A Thread Type
- NPT
- Application
- Air, Gases, Oils, Potable Water
- Class
- Class 150
- Specific Fitting Shape
- Straight
- Includes Seal
- No
- Fitting Side B Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Fitting Side A Type
- Threaded
- Fitting Side B Pipe Threading
- 11 1/2
- Color
- Silver
- Fitting Side B Gender
- Male
- Side B Thread Type
- NPT
- Fitting Side A Pipe Threading
- 11 1/2
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 1 1/2"-11.5
- Fitting Thread Size B
- 1 1/4"-11.5
- Wire Rope Length
- 2 9/64 in
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Fitting Side B Nominal Pipe Size
- 1 1/4 in
- Hex Size
- 1 63/64 in
- Overall Length
- 2 9/64 in
- Length
- 2 9/64 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1 1/2 in, Male, Threaded, 11 1/2, 1 1/2 In.-11.5, 1 1/4 in, Male, Threaded, 11 1/2, 1 1/4 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.