Shop USA INDUSTRIALS
See all product information
Create Account
Stainless Steel, x
- Mfr # ZUSA-PF-23019
- Zoro # G922967495
product price:Â
$
18.59
/ea
Key Features
Fitting Side A Nominal Pipe Size
1 1/4 in
Side A Thread Type
NPT
Finish/Coating
None
Side B Thread Type
NPT
Includes Pre-Applied Thread Sealant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23019
- Zoro #
- G922967495
- UPC #
- 00197666226841
- Country of Origin
- China
- Item
- Metal Pipe Straight
- Side A Thread Type
- NPT
- Finish/Coating
- None
- Side B Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 150 psi
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side A Type
- Threaded
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side B Type
- Threaded
- Includes Seal
- No
- Color
- Silver
- Fitting Side B Gender
- Female
- Specific Fitting Shape
- Straight
- For Pipe Schedule
- Schedule 40
- Class
- Class 150
- Fitting Side B Pipe Threading
- 14
- Fitting Side A Gender
- Male
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
- Fitting Thread Size B
- 1/2"-14
- Hex Size
- 1 25/32 in
- Fitting Thread Size A
- 1 1/4"-11.5
- Overall Length
- 1 11/64 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Wire Rope Length
- 1 11/64 in
- Length
- 1 11/64 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1 1/4 in, Male, Threaded, 11 1/2, 1 1/4 In.-11.5, 1/2 in, Female, Threaded, 14, 1/2 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.