Shop USA INDUSTRIALS
See all product information
Create Account
Stainless Steel, x
- Mfr # ZUSA-PF-23042
- Zoro # G222967904
product price:Â
$
23.15
/ea
Key Features
Includes Pre-Applied Thread Sealant
No
Hex Size
1 25/32 in
Finish/Coating
None
Fitting Side A Type
Threaded
Application
Air, Gases, Oils, Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23042
- Zoro #
- G222967904
- UPC #
- 00197666228616
- Country of Origin
- China
- Includes Pre-Applied Thread Sealant
- No
- Finish/Coating
- None
- Fitting Side A Type
- Threaded
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side A Pipe Threading
- 11 1/2
- Maximum Operating Pressure
- 150 psi
- Fitting Side B Type
- Threaded
- Fitting Side A Gender
- Male
- Fitting Side B Gender
- Female
- Specific Fitting Shape
- Straight
- Class
- Class 150
- Includes Seal
- No
- Item
- Metal Pipe Straight
- For Pipe Schedule
- Schedule 40
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- Fitting Side B Pipe Threading
- 14
- Color
- Silver
- Wire Color
- Silver
Dimensions
- Hex Size
- 1 25/32 in
- Fitting Thread Size B
- 3/4"-14
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
- Wire Rope Length
- 1 11/64 in
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Fitting Thread Size A
- 1 1/4"-11.5
- Overall Length
- 1 11/64 in
- Length
- 1 11/64 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1 1/4 in, Male, Threaded, 11 1/2, 1 1/4 In.-11.5, 3/4 in, Female, Threaded, 14, 3/4 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.