Shop USA INDUSTRIALS
See all product information
Create Account
Stainless Steel, x
- Mfr # ZUSA-PF-23380
- Zoro # G222969076
product price:Â
$
44.69
/ea
Key Features
Color
Silver
Specific Fitting Shape
90 Degrees Elbow
Application
Air, Gases, Oils, Potable Water
For Pipe Schedule
Schedule 40
Fitting Side B Pipe Threading
11 1/2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23380
- Zoro #
- G222969076
- UPC #
- 00197666225998
- Country of Origin
- China
- Color
- Silver
- Specific Fitting Shape
- 90 Degrees Elbow
- Application
- Air, Gases, Oils, Potable Water
- For Pipe Schedule
- Schedule 40
- Fitting Side B Pipe Threading
- 11 1/2
- Item
- Metal Pipe Elbow
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Side A Type
- Threaded
- Finish/Coating
- None
- Class
- Class 150
- Thread Sealant Type
- PTFE
- Side A Thread Type
- NPT
- Fitting Side B Gender
- Female
- Fitting Side A Gender
- Male
- Fitting Side B Type
- Threaded
- Fitting Side A Pipe Threading
- 11 1/2
- Maximum Operating Pressure
- 150 psi
- Side B Thread Type
- NPT
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 1 1/4 in
- Fitting Thread Size B
- 1 1/4"-11.5
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
- Wire Rope Length
- 2 15/32 in
- Fitting Thread Size A
- 1 1/4"-11.5
- Overall Length
- 2 15/32 in
- Length
- 2 15/32 in
Description
90 Degrees Elbow, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1 1/4 in, Male, Threaded, 11 1/2, 1 1/4 In.-11.5, 1 1/4 in, Female, Threaded, 11 1/2, 1 1/4 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.