Shop USA INDUSTRIALS
See all product information
Create Account
Stainless Steel, x
- Mfr # ZUSA-PF-23395
- Zoro # G522967147
product price:Â
$
29.29
/ea
Key Features
Fitting Thread Size A
1 1/4"-11.5
Hex Size
1 51/64 in
Includes Seal
No
Thread Sealant Type
PTFE
Specific Fitting Shape
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23395
- Zoro #
- G522967147
- UPC #
- 00197666224793
- Country of Origin
- China
- Includes Seal
- No
- Thread Sealant Type
- PTFE
- Specific Fitting Shape
- Straight
- Item
- Metal Pipe Straight
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side A Gender
- Male
- Fitting Side A Type
- Threaded
- Fitting Side B Gender
- Female
- For Pipe Schedule
- Schedule 40
- Fitting Side B Type
- Threaded
- Finish/Coating
- None
- Fitting Side B Pipe Threading
- 18
- Color
- Silver
- Application
- Air, Gases, Oils, Potable Water
- Includes Pre-Applied Thread Sealant
- Yes
- Class
- Class 150
- Maximum Operating Pressure
- 150 psi
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 1 1/4"-11.5
- Hex Size
- 1 51/64 in
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
- Fitting Thread Size B
- 1/4"-18
- Wire Rope Length
- 1 19/64 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Overall Length
- 1 19/64 in
- Length
- 1 19/64 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1 1/4 in, Male, Threaded, 11 1/2, 1 1/4 In.-11.5, 1/4 in, Female, Threaded, 18, 1/4 In.-18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.