Shop USA INDUSTRIALS
See all product information
Create Account
Stainless Steel, x
- Mfr # ZUSA-PF-23397
- Zoro # G522968403
product price:Â
$
29.29
/ea
Key Features
Includes Seal
No
Wire Rope Length
1 19/64 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Thread Size A
1 1/4"-11.5
Side B Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23397
- Zoro #
- G522968403
- UPC #
- 00197666224823
- Country of Origin
- China
- Includes Seal
- No
- Side B Thread Type
- NPT
- Fitting Side A Gender
- Male
- Fitting Side A Type
- Threaded
- Class
- Class 150
- Fitting Side B Pipe Threading
- 14
- For Pipe Schedule
- Schedule 40
- Maximum Operating Pressure
- 150 psi
- Fitting Side B Type
- Threaded
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side B Gender
- Female
- Fitting Side A Pipe Threading
- 11 1/2
- Side A Thread Type
- NPT
- Specific Fitting Shape
- Straight
- Item
- Metal Pipe Straight
- Thread Sealant Type
- PTFE
- Finish/Coating
- None
- Color
- Silver
- Includes Pre-Applied Thread Sealant
- Yes
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 1 19/64 in
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Fitting Thread Size A
- 1 1/4"-11.5
- Fitting Thread Size B
- 3/4"-14
- Hex Size
- 1 51/64 in
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
- Overall Length
- 1 19/64 in
- Length
- 1 19/64 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1 1/4 in, Male, Threaded, 11 1/2, 1 1/4 In.-11.5, 3/4 in, Female, Threaded, 14, 3/4 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.