Stainless Steel, x
- Mfr # ZUSA-PF-23398
- Zoro # G422968329
product price:Â
$
29.29
/ea
Key Features
Fitting Side B Pipe Threading
18
For Pipe Schedule
Schedule 40
Fitting Side A Nominal Pipe Size
1 1/4 in
Thread Sealant Type
PTFE
Finish/Coating
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23398
- Zoro #
- G422968329
- UPC #
- 00197666224830
- Country of Origin
- China
- Fitting Side B Pipe Threading
- 18
- For Pipe Schedule
- Schedule 40
- Thread Sealant Type
- PTFE
- Finish/Coating
- None
- Class
- Class 150
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Side A Type
- Threaded
- Color
- Silver
- Includes Seal
- No
- Maximum Operating Pressure
- 150 psi
- Fitting Side A Gender
- Male
- Fitting Side B Gender
- Female
- Item
- Metal Pipe Straight
- Specific Fitting Shape
- Straight
- Fitting Side A Pipe Threading
- 11 1/2
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side B Type
- Threaded
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
- Fitting Thread Size A
- 1 1/4"-11.5
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Fitting Thread Size B
- 3/8"-18
- Hex Size
- 1 51/64 in
- Wire Rope Length
- 1 19/64 in
- Overall Length
- 1 19/64 in
- Length
- 1 19/64 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1 1/4 in, Male, Threaded, 11 1/2, 1 1/4 In.-11.5, 3/8 in, Female, Threaded, 18, 3/8 In.-18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.