StainlessSteel, 90Elbow, 1/4"NPTxNPT
- Mfr # ZUSA-PF-22947
- Zoro # G222968871
product price:Â
$
6.89
/ea
Sold in multiples of 2 for
$13.78
Key Features
Fitting Side A Gender
Female
For Pipe Schedule
Schedule 40
Fitting Side B Type
Threaded
Specific Fitting Shape
90 Degrees Elbow
Includes Seal
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22947
- Zoro #
- G222968871
- UPC #
- 00197666234969
- Country of Origin
- China
- Fitting Side A Gender
- Female
- For Pipe Schedule
- Schedule 40
- Fitting Side B Type
- Threaded
- Specific Fitting Shape
- 90 Degrees Elbow
- Includes Seal
- No
- Fitting Side B Gender
- Female
- Color
- Silver
- Fitting Side B Pipe Threading
- 27
- Includes Pre-Applied Thread Sealant
- No
- Finish/Coating
- None
- Maximum Operating Pressure
- 150 psi
- Fitting Side A Type
- Threaded
- Side A Thread Type
- NPT
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side A Pipe Threading
- 18
- Item
- Metal Pipe Elbow
- Side B Thread Type
- NPT
- Class
- Class 150
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 1/8 in
- Fitting Thread Size B
- 1/8"-27
- Fitting Thread Size A
- 1/4"-18
- Fitting Side A Nominal Pipe Size
- 1/4 in
- Wire Rope Length
- 31/32 in
- Overall Length
- 31/32 in
- Length
- 31/32 in
Description
90 Degrees Elbow, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1/4 in, Female, Threaded, 18, 1/4 In.-18, 1/8 in, Female, Threaded, 27, 1/8 In.-27, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.