Shop SCI
See all product information
Create Account
Threaded Coupling
- Mfr # 4308000108
- Zoro # G323939695
product price:Â
$
4.15
/ea
Key Features
For Pipe Schedule
Schedule 40
Fitting Side A Type
Threaded
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side B Nominal Pipe Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4308000108
- Zoro #
- G323939695
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Threaded Coupling
- For Pipe Schedule
- Schedule 40
- Fitting Side A Type
- Threaded
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- Side B Thread Type
- NPT
- Fitting Side B Pipe Threading
- 14
- Fitting Side A Gender
- Female
- Application
- Air, Gases, Non-Potable Water, Oils
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Side A Thread Type
- NPT
- Fitting Side B Type
- Threaded
- Finish/Coating
- None
- Specific Fitting Shape
- Straight
- Fitting Side A Pipe Threading
- 14
- Standards
- ASME B16.11
- Class
- Class 3000
- Fitting Side B Gender
- Female
Dimensions
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Fitting Side A Nominal Pipe Size
- 3/4 in
Description
Straight, Carbon Steel, None, Not Applicable, Class Class 3000, For Pipe Schedule Schedule 40, 3/4 in, Female, Threaded, Not Applicable, 14, Not Applicable, 3/4 in, Female, Threaded, Not Applicable, 14, Not Applicable, 3,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.