StainlessSteel, 90Elbow, 4"NPTxNPT
- Mfr # ZUSA-PF-23471
- Zoro # G322968771
product price:Â
$
439.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Includes Seal
No
Finish/Coating
None
Fitting Thread Size A
4"-8
Fitting Thread Size B
4"-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23471
- Zoro #
- G322968771
- UPC #
- 00197666225097
- Country of Origin
- China
- Color
- Silver
- Includes Seal
- No
- Finish/Coating
- None
- Fitting Side B Type
- Threaded
- Class
- Class 150
- For Pipe Schedule
- Schedule 40
- Fitting Side B Pipe Threading
- 8
- Fitting Side A Gender
- Male
- Fitting Side A Type
- Threaded
- Maximum Operating Pressure
- 150 psi
- Application
- Air, Gases, Oils, Potable Water
- Side A Thread Type
- NPT
- Fitting Side B Gender
- Female
- Fitting Side A Pipe Threading
- 8
- Specific Fitting Shape
- 90 Degrees Elbow
- Item
- Metal Pipe Elbow
- Thread Sealant Type
- PTFE
- Side B Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- Yes
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 4"-8
- Fitting Thread Size B
- 4"-8
- Fitting Side B Nominal Pipe Size
- 4 in
- Wire Rope Length
- 5 1/32 in
- Fitting Side A Nominal Pipe Size
- 4 in
- Overall Length
- 5 1/32 in
- Length
- 5 1/32 in
Description
90 Degrees Elbow, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 4 in, Male, Threaded, 8, 4 In.-8, 4 in, Female, Threaded, 8, 4 In.-8, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.