StainlessSteel, Straight, 1/2"BSPPxBSPP
- Mfr # ZUSA-PF-22746
- Zoro # G222968734
product price:Â
$
25.69
/ea
Key Features
Specific Fitting Shape
Straight
Fitting Side A Type
Threaded
Side B Thread Type
BSPP
Fitting Side A Nominal Pipe Size
1/2 in
Side A Thread Type
BSPP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22746
- Zoro #
- G222968734
- UPC #
- 00197666235775
- Country of Origin
- China
- Specific Fitting Shape
- Straight
- Fitting Side A Type
- Threaded
- Side B Thread Type
- BSPP
- Side A Thread Type
- BSPP
- Fitting Side B Gender
- Male
- Fitting Side B Pipe Threading
- 14
- Application
- Air, Gases, Oils, Potable Water
- Class
- Class 150
- Fitting Side B Type
- Threaded
- Fitting Side A Gender
- Male
- Finish/Coating
- None
- Item
- Metal Pipe Straight
- For Pipe Schedule
- Schedule 40
- Maximum Operating Pressure
- 150 psi
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Pipe Threading
- 14
- Color
- Silver
- Includes Seal
- No
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Fitting Thread Size A
- 1/2"-14
- Wire Rope Length
- 1 1/2 in
- Hex Size
- 61/64 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Fitting Thread Size B
- 1/2"-14
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1/2 in, Male, Threaded, 14, 1/2 In.-14, 1/2 in, Male, Threaded, 14, 1/2 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.