StainlessSteel, Straight, 1/2"NPTxNPT
- Mfr # ZUSA-PF-23387
- Zoro # G822967588
product price:Â
$
10.29
/ea
Key Features
Thread Sealant Type
PTFE
Fitting Side A Type
Threaded
Includes Seal
No
Wire Rope Length
63/64 in
Fitting Side A Nominal Pipe Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23387
- Zoro #
- G822967588
- UPC #
- 00197666216309
- Country of Origin
- China
- Thread Sealant Type
- PTFE
- Item
- Metal Pipe Straight
- Fitting Side A Type
- Threaded
- Includes Seal
- No
- Application
- Air, Gases, Oils, Potable Water
- Finish/Coating
- None
- Color
- Silver
- Fitting Side A Gender
- Male
- Fitting Side B Gender
- Female
- Maximum Operating Pressure
- 150 psi
- Class
- Class 150
- Fitting Side B Pipe Threading
- 27
- Side B Thread Type
- NPT
- Side A Thread Type
- NPT
- Specific Fitting Shape
- Straight
- Fitting Side B Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Fitting Side A Pipe Threading
- 14
- Includes Pre-Applied Thread Sealant
- Yes
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 63/64 in
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Fitting Thread Size B
- 1/8"-27
- Fitting Side B Nominal Pipe Size
- 1/8 in
- Fitting Thread Size A
- 1/2"-14
- Hex Size
- 1 in
- Overall Length
- 63/64 in
- Length
- 63/64 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1/2 in, Male, Threaded, 14, 1/2 In.-14, 1/8 in, Female, Threaded, 27, 1/8 In.-27, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.