Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 1/4"BSPTxNPT
- Mfr # ZUSA-PF-22843
- Zoro # G922969567
product price:Â
$
12.29
/ea
Key Features
Wire Rope Length
1 13/64 in
For Pipe Schedule
Schedule 40
Maximum Operating Pressure
150 psi
Hex Size
37/64 in
Side A Thread Type
BSPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22843
- Zoro #
- G922969567
- UPC #
- 00197666236680
- Country of Origin
- China
- For Pipe Schedule
- Schedule 40
- Maximum Operating Pressure
- 150 psi
- Side A Thread Type
- BSPT
- Item
- Metal Pipe Straight
- Fitting Side A Pipe Threading
- 19
- Includes Pre-Applied Thread Sealant
- No
- Side B Thread Type
- NPT
- Fitting Side B Type
- Threaded
- Color
- Silver
- Application
- Air, Gases, Oils, Potable Water
- Finish/Coating
- None
- Fitting Side B Pipe Threading
- 27
- Specific Fitting Shape
- Straight
- Fitting Side A Gender
- Male
- Class
- Class 150
- Fitting Side A Type
- Threaded
- Includes Seal
- No
- Fitting Side B Gender
- Male
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 1 13/64 in
- Hex Size
- 37/64 in
- Fitting Thread Size B
- 1/8"-27
- Fitting Thread Size A
- 1/4"-19
- Fitting Side A Nominal Pipe Size
- 1/4 in
- Fitting Side B Nominal Pipe Size
- 1/8 in
- Overall Length
- 1 13/64 in
- Length
- 1 13/64 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1/4 in, Male, Threaded, 19, 1/4 In.-19, 1/8 in, Male, Threaded, 27, 1/8 In.-27, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.