Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 1/4"NPTxNPT
- Mfr # ZUSA-PF-23440
- Zoro # G322968269
product price:Â
$
19.69
/ea
Key Features
Side B Thread Type
NPT
Includes Seal
No
Includes Pre-Applied Thread Sealant
Yes
Finish/Coating
None
Fitting Side B Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23440
- Zoro #
- G322968269
- UPC #
- 00197666227589
- Country of Origin
- China
- Side B Thread Type
- NPT
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- Yes
- Finish/Coating
- None
- Fitting Side B Gender
- Male
- Class
- Class 150
- Application
- Air, Gases, Oils, Potable Water
- Item
- Metal Pipe Straight
- Maximum Operating Pressure
- 150 psi
- Fitting Side A Pipe Threading
- 18
- Fitting Side A Gender
- Male
- For Pipe Schedule
- Schedule 40
- Fitting Side A Type
- Threaded
- Color
- Silver
- Fitting Side B Pipe Threading
- 18
- Thread Sealant Type
- PTFE
- Specific Fitting Shape
- Straight
- Side A Thread Type
- NPT
- Fitting Side B Type
- Threaded
- Wire Color
- Silver
Dimensions
- Hex Size
- 1 19/64 in
- Fitting Side A Nominal Pipe Size
- 1/4 in
- Fitting Thread Size A
- 1/4"-18
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Wire Rope Length
- 1 19/64 in
- Fitting Thread Size B
- 1/4"-18
- Overall Length
- 1 19/64 in
- Length
- 1 19/64 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1/4 in, Male, Threaded, 18, 1/4 In.-18, 1/4 in, Male, Threaded, 18, 1/4 In.-18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.