StainlessSteel, Straight, 1/8"BSPPxBSPP
- Mfr # ZUSA-PF-22764
- Zoro # G522967161
product price:Â
$
8.69
/ea
Sold in multiples of 2 for
$17.38
Key Features
Specific Fitting Shape
Straight
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Male
Fitting Thread Size A
1/8"-28
Application
Air, Gases, Oils, Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22764
- Zoro #
- G522967161
- UPC #
- 00197666235959
- Country of Origin
- China
- Specific Fitting Shape
- Straight
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Gender
- Male
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side B Type
- Threaded
- Fitting Side B Pipe Threading
- 28
- Side B Thread Type
- BSPP
- Fitting Side A Gender
- Male
- Side A Thread Type
- BSPP
- Class
- Class 150
- Finish/Coating
- None
- Includes Seal
- No
- Fitting Side A Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Item
- Metal Pipe Straight
- Color
- Silver
- Maximum Operating Pressure
- 150 psi
- Fitting Side A Pipe Threading
- 28
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 1/8"-28
- Hex Size
- 1/2 in
- Fitting Side A Nominal Pipe Size
- 1/8 in
- Wire Rope Length
- 1 11/64 in
- Fitting Side B Nominal Pipe Size
- 1/8 in
- Fitting Thread Size B
- 1/8"-28
- Overall Length
- 1 11/64 in
- Length
- 1 11/64 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1/8 in, Male, Threaded, 28, 1/8 In.-28, 1/8 in, Male, Threaded, 28, 1/8 In.-28, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.