Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 1/8"BSPPxNPT
- Mfr # ZUSA-PF-22788
- Zoro # G622967146
product price:Â
$
8.69
/ea
Sold in multiples of 2 for
$17.38
Key Features
Application
Air, Gases, Oils, Potable Water
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
28
Maximum Operating Pressure
150 psi
Hex Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22788
- Zoro #
- G622967146
- UPC #
- 00197666236185
- Country of Origin
- China
- Item
- Metal Pipe Straight
- Application
- Air, Gases, Oils, Potable Water
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Pipe Threading
- 28
- Maximum Operating Pressure
- 150 psi
- Side B Thread Type
- NPT
- Fitting Side A Type
- Threaded
- Specific Fitting Shape
- Straight
- Fitting Side B Pipe Threading
- 27
- Fitting Side B Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Fitting Side B Gender
- Male
- Side A Thread Type
- BSPP
- Color
- Silver
- Class
- Class 150
- Includes Seal
- No
- Fitting Side A Gender
- Male
- Finish/Coating
- None
- Wire Color
- Silver
Dimensions
- Hex Size
- 1/2 in
- Fitting Side A Nominal Pipe Size
- 1/8 in
- Wire Rope Length
- 1 11/64 in
- Fitting Side B Nominal Pipe Size
- 1/8 in
- Fitting Thread Size A
- 1/8"-28
- Fitting Thread Size B
- 1/8"-27
- Overall Length
- 1 11/64 in
- Length
- 1 11/64 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1/8 in, Male, Threaded, 28, 1/8 In.-28, 1/8 in, Male, Threaded, 27, 1/8 In.-27, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.